Light filler
FILR-GAP/JOINTFILLER-WHITE-5LTR
Art.-no. 0892162250
EAN 4050641875624
Register now and access more than 125,000 products
- Ready-to-use for fast application
- Minimal shrinkage to prevent cracking
- Easy to paint over with emulsion paints
- Easy to sand with 200 μm, grain content max. 1 %
Please note that these values merely serve as empirical values. It should also be noted that the curing time is longer for thicker joints.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
The light filler is suitable for filling joints, cracks and holes in walls and ceilings (e.g. gypsum plasterboard, acoustic panels). Small uneven areas in surfaces on walls can also be compensated, such as those that become visible when scraping off wallpaper. Can also be used in model construction.
The base material must be clean, dry and free from dust and grease. Using a cartridge or spatula, apply and spread the light filler to the joint, crack or hole. With joints, the protruding joint compound can be cut away with a utility knife after approx. 15-20 minutes. For more information, please refer to the technical data sheet.
Chemical basis | Acrylate dispersion |
Density | 0.57 g/cm³ |
Viscosity/consistency | Pasty |
Min./max. processing temperature | 5 to 30 °C |
Min./max. curing time | 6-8 h |
Grain size | 200 µm |
Colour | White |
Contents | 5 l |
Container | Bucket |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 5°C to 25°C |
Max. temperature resistance of the hardened material | -15 °C |
Min. curing time | 6 h |
Max. curing time | 8 h |
Curing time conditions | depending on layer thickness |
Recoatable/Can be painted over | Yes, after 15-20 minutes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!