Light (L) series crimp T connector DIN 2353, housing
T-Connecting piece QL, pipe
CONPCE-T-DIN2353-Q12
Register now and access more than 125,000 products
Datasheets(X)
Pipe diameter | 12 mm |
Thread type | Metric thread |
Thread type 2 | Metric thread |
Material | Cold heading and cold extrusion steel, 1.0214 |
Product weight (per item) | 52.000 g |