Welcome to Würth Netherlands For trade customers only

Light (L) series adjustable angle connector, preinstalled DIN 2353, housing

Orientable angle 90° DDL, preinstalled Pipe
DDL 15 ELBOW CONNECT.PREASSEMB.DIN 2353

Art.-no. 5973100297

EAN 4048418044236

Individual price display after login
Light (L) series adjustable angle connector, preinstalled DIN 2353, housing

Art.-no. 5973100297

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

NoticeNOTE! Nuts and cutting ring connectors have their own product numbers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pipe diameter

15 mm

Connection thread

M22 x 1.5

Thread diameter

22 mm

Thread type

Metric thread

Thread type 2

Metric thread

Material

Cold heading and cold extrusion steel, 1.0214

Product weight (per item)

126.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information