Laptop L40 GEN45
DIAGCOMPU-VEH-L40-GEN45-BASUNT-NL
Art.-no. W037400505
EAN 4061975221384
Register now and access more than 125,000 products
Datasheets(X)
Length | 28 cm |
Width | 35 cm |
Height | 3.5 cm |
Product weight (per item) | 2120.000 g |
Rechargeable battery/battery permanently installed | No |
Screen size | 356 mm |
Operating system | Windows 11 Pro |
Rechargeable battery/battery capacity | 6300 mAh |