Welcome to Würth Netherlands For trade customers only

Laptop 2-in-1 C15 Generation 43

NOTEBOOK-C15-GEN43-BASIC-UNIT-NL

Art.-no. W037150305

EAN 4065746286022

Individual price display after login
Laptop 2-in-1 C15 Generation 43

Art.-no. W037150305

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The C15 laptop is the successor to the previous laptop PC iQ 150.
Designed for service-focused vehicle diagnostics and troubleshooting with the new LOOQER diagnostics interface.

Laptop? Tablet? Or just C15!


  • Convertible 2-in-1 notebook/tablet for flexible work performed on the vehicle

  • Can be used as a notebook with keyboard or tablet with touchscreen

  • Ideal for vehicle diagnostics with the LOOQER diagnostics interface


Developed for workshop use


  • Splash-proof and dust-proof housing

  • Scratch-resistant Dragontrail Pro touchscreen

  • Shock-resistant 256 GB SSD hard drive


Optimally equipped


  • Intel® Pentium® N6000 processor

  • Memory 8 GB RAM | LPDDR 4

  • Up to 10 hours of wireless working

  • Operation without space constraints thanks to Bluetooth technology and WLAN


Scope of delivery:


  • Notebook/tablet 2-in-1 C15

  • Quick-start guide

  • Manual

  • Pre-installed, non-activated WOW! diagnostics software

  • Hard plastic case
Notice

For functional diagnostics, a WOW! diagnostics licence is required.



Choose from three licensing packages:


  • Art. no. W015 301 007: Diagnostics licence LOOQIT Expert

  • Art. no. W015 301 308: Diagnostics licence LOOQIT Expert Data

  • Art. no. W015 301 309: Diagnostics licence LOOQIT Expert Data Assist*


*The Expert Data Assist licence is not available in all countries.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For vehicle diagnostics in cars and vans

Product weight (per item)

1766.000 g

Screen size

295 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information