Laguna S3 ESD safety shoe
Safety shoe S3 Laguna ESD wide
SHOE LAGUNA S3 ESD WIDTH 12 BLACK 46
Art.-no. M418117046
EAN 4251402751724
Register now and access more than 125,000 products
- Breathable full-grain leather
- Mesh inner lining, pull-on strap made from high-quality microfibre
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, special comfort width 12 (very wide fit)
- ESD, non-metal
- Approx. 682 g per shoe in size 42
Datasheets(X)
Colour | Black |
Size | 46 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, ESD, DGUV 112-191 |
Foot width | 12 (comfort width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size UK | 11 |