Labelling pocket with neodymium magnets
LBLPOKT-NEODYMMAGNET-297X210MM
Art.-no. 0957570152
EAN 4056807924557
Register now and access more than 125,000 products
- Ideal for labelling of metallic surfaces such as crates, tubes and movable transport containers
- Protective flap protects documents against dust and moisture
- Blue backing foil and transparent front foil made of durable polypropylene
- Suitable for scanners and document-safe
- Quick replacement of the insertion labels
Datasheets(X)
Type description | A4 landscape |
Design | Neodymium magnet |
Colour | Dark blue |
Internal width | 297 mm |
Width x height x thickness | 311 x 280 x 2 mm |
Material | PP - Polypropylene |