LED tail/number plate light 24 V
LED tail/number plate light (mirror optics)
LGHT-LICENNO/REAR-II-0,5M-LED-24V
Art.-no. 081242 655
EAN 4049557452296
Register now and access more than 125,000 products
Premium design with integrated mirror finish
Fully PUR-coated LED unit
Prevents moisture from entering the contact area if the lens is damaged
Datasheets(X)
For number plates 520 x 120 mm and 340 x 240 mm
![]() | |
Lamp type | LED |
Number of LEDs | 5 PCS |
Colour of light | Red / white |
Design | Mounting |
Cable connection | With cable |
Cable length | 0.5 m |
Nominal voltage | 24 V/DC |
Power rating | 1 W |
Width | 123 mm |
Height | 52 mm |
Approval mark | ADR, ECE |
