Welcome to Würth Netherlands For trade customers only

LED safety transformer for recessed installation

LED safety transformer 350 mA
TRAFO-POWER-350MA-18W

Art.-no. 0976501292

EAN 4050642708303

Individual price display after login
LED safety transformer for recessed installation

Art.-no. 0976501292

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Built-in transformer, only suitable for suspended ceilings

Mains voltage input 100–240 V, 50–60 Hz



With fastening eyelets



Lead: primary 2 m, secondary 0.1 m



Built-in protection against short-circuits in the secondary line, overloading and idling


After eliminating interference (e.g. short-circuit) the unit starts up again automatically


Not dimmable



Scope of delivery:


  • 1 x LED transformer including 2 m primary lead

  • 1 x splitter box for LED B-connection with 0.1 m secondary connection lead and short circuit jumpers

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

240 V/AC

Min. frequency

50 Hz

Max. frequency

60 Hz

Power rating

18 W

Cable length (secondary)

100 mm

Number of connections

18 PCS

Material of housing

Plastic

Colour of housing

Black

IP protection class

IP 20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information