Welcome to Würth Netherlands For trade customers only

LED reversing light ECE R23 12V/24V

LED Reversing light ECE R23
REVNGLGHT-LED-REV-LIGHT-12/24V-D140MM

Art.-no. 9501010561

EAN 4065746435710

Individual price display after login
LED reversing light ECE R23 12V/24V

Art.-no. 9501010561

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Approved for side and rear assembly (in accordance with ECE R23)

  • Insensitive to strong vibrations
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Round

Lamp type

LED

Cable length

0.5 m

Min./max. nominal voltage

12 / 24 V

Power rating

1 W

Diameter

140 mm

Depth

100 mm

IP protection class

IP 67

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information