Welcome to Würth Netherlands For trade customers only

LED recessed profile EBP-1 set

Built-in profile set EBP-1
BUILTINPRFL-SET-F.LGHT-EBP1-SSTCOL-2300

Art.-no. 0976502086

EAN 4053479592480

Individual price display after login
LED recessed profile EBP-1 set

Art.-no. 0976502086

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Complete set including cover profile, end caps and fastening clips
  • Minimum installation depth 12 mm

  • Frosted cover profile

  • Cable routing integrated in the profile

  • Can be shortened individually

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Anodised

Colour

Stainless steel coloured

Length

2300 mm

Width

22 mm

Height

13.2 mm

Installation depth

12 mm

Included in delivery

1 x aluminium built-in profile, stainless steel-anodised aluminium, 1 x cover profile, frosted plastic, 4 x end caps, stainless steel-coloured plastic, 16 x fastening clips

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information