Welcome to Würth Netherlands For trade customers only

LED linear plug-in lights 230 V

LED tube plug-in light 230 V
LGHT-LED-LINEAR-PLUG-IN-200CM-230V

Art.-no. 0976509020

EAN 4065746402323

Individual price display after login
LED linear plug-in lights 230 V

Art.-no. 0976509020

Individual price display after login
Quantity
PU
x 30 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Up to 20 lights can be connected to each other. Despite the plug-in system, the lights satisfy degree of protection IP69K/IP68 and are also highly impact-resistant and have a high temperature resistance
  • High-quality LED light with housing made of impact-resistant polycarbonate and end pieces made of TPE

  • Water- and gas-tight design

  • Highly resistant to chemicals and cleaning agents

  • Suitable for superheated steam disinfection

  • Can be used in temperature ranges from -40°C to +80°C

  • Degree of protection IP 69K/IP 68

  • Up to 20 lights (approx. 40 m) can be plugged into a single power source

  • Complies with the requirements of DIN10500 (food hygiene) and therefore suitable for HACCP-certified companies in the food industry

  • Accessories such as connecting cables, connecting wiring, end caps, mounting clamps and securing brackets are not included in the scope of delivery. Please order separately
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Intensive animal husbandry, food industry, cold and freezer storage facilities, agriculture, outdoor and damp rooms, etc.

Instructions

Suitable for ceiling and wall mounting by means of mounting clamps for screwing on (not included in the scope of delivery).



For mounting on Varifix C-mounting rail 36/36 - C2C using mounting clamps for clip-in attachment (not included in the scope of delivery).

Material of pipe

Polycarbonate

Material of cover cap

Thermoplastic elastomer

Colour

Black, Translucent

Length

2025 mm

Height

35 mm

Diameter

30 mm

Nominal voltage

230 V

Min./max. frequency

50 / 60 Hz

Power rating

25 W

Lamp type

LED

Colour of light

Neutral white

Colour temperature

4000 K

Type of assembly

To insert

Connection type

Connector system

Number of LEDs

182 PCS

Distance LED - LED

9.5 mm

Min. luminous flux

3375 lm

Illuminance

134 lx

Min. colour rendering index (CRI)

80

Light-emission angle

230 Degree

Life time of illuminant

35000 h

Min./max. temperature resistance

-40 to 80 °C

Flammability

Self-extinguishing in accordance with UL94 V2

IP protection class

IP 69K/IP 68

Impact resistance

IK10

Protection class

Protection class II/protective insulation

Energy efficiency class

E

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connecting cable for LED linear plug-in lights

PLGCBL-F.LEDLGHT-LINEAR-PLUG-IN-2M-WPL

For connecting to a power source
x 100 pcs
Connecting cable for LED linear plug-in lights

PLGCBL-F.LEDLGHT-LINEAR-PLUG-IN-2M-OCE

For connecting to a power source
x 100 pcs
End cap for LED linear plug-in lights

AY-ENDCAP-LGHT-LED-LINEAR-PLUG-IN

For attachment to LED plug-in lights
x 100 pcs
Mounting clamp for LED linear plug-in light

AY-MOUNT-CLAMP-LGHT-LED-LINEAR-VARIFIX

For wall and ceiling attachment
x 100 pcs
Mounting clamp for LED linear plug-in light

AY-MOUNT-CLAMP-LGHT-LED-LINEAR-SCREW-ON

For wall and ceiling attachment
x 100 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connection cable for LED linear plug-in lights

CONCBL-F.LEDLGHT-LINEAR-PLUG-IN-4M

For connecting individual LED plug-in lights
x 100 pcs
Connection cable for LED linear plug-in lights

CONCBL-F.LEDLGHT-LINEAR-PLUG-IN-2M

For connecting individual LED plug-in lights
x 100 pcs
Connection cable for LED linear plug-in lights

CONCBL-F.LEDLGHT-LINEAR-PLUG-IN-0,5M

For connecting individual LED plug-in lights
x 100 pcs
Retaining clip for LED linear plug-in light

AY-SAFETY-BRACK-LGHT-LED-LINEAR-PLUG-IN

To secure the plug connector against accidentally detaching
x 100 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information