LED light strip drum 25 m
LGHTSTRDRM-LED-FLEX-1200LM/M-25M
Art.-no. 0981182250
EAN 4068362345296
Register now and access more than 125,000 products
Thermal circuit breaker:
Prevents the light strip and drum from overheating.
Light strip holder and guide:
For convenient winding of the light strip and easier transport once wound up. Can be detached at any time if required.
Soft-touch carrying handle:
Ergonomic carrying handle with 2-component Soft-Touch material for greater comfort.
Rotation stop switch:
For holding the drum body in place.
Rotating handle:
Makes it easier to roll and unroll the light strip.
The drainage grooves and the 7° tilt of the drum allow water to drain off at any time, even in a horizontal position.
The light strip can be extended to 50 m with another light strip.
Applications:
Painting, plastering, tiling, sanitary work, interior finishing, tunnel construction, events and temporary lighting
- Do not cover the light strip.
- Always unwind the light strip completely when in use!
- The maximum length of 50 m must not be exceeded! Any other use may damage the product. In addition, it may cause hazards such as short circuits, fire, electric shock etc.
Datasheets(X)
Nominal voltage | 230 V/AC |
Power rating | 12 W |
Conditions for power rating | Per metre |
Colour of light | Cold white (CW) |
Colour temperature | 6500 K |
Lamp type | LED |
Number of LEDs | 180 PCS |
Luminous flux | 1200 lm |
Conditions for luminous flux | per metre |
Min. colour rendering index (CRI) | 80 |
Length | 305 mm |
Width | 230 mm |
Height | 415 mm |
Material | PP - Polypropylene |
Connection type | Power plug IP44 |
Cable length | 2.5 m |
Energy efficiency class | F |
IP protection class | IP 65/IP 44 |
Protection class | Protection class II/protective insulation |