Welcome to Würth Netherlands For trade customers only

LED light strip 230 V roll Amiga

LED light strip S-line single 230V/AC roll Amiga
LGHTSTR-LED-(S-LINE)-SINGLE-90W

Art.-no. 9501007709

EAN 4062856643998

Individual price display after login
LED light strip 230 V roll Amiga

Art.-no. 9501007709

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

LED light strip with 1.5 m connecting cable H05RN-F
  • Symmetrical beam angle 120°

  • Can be hung up, wrapped around tripods and scaffolding, on ceilings, etc.

  • Resistant to tough, humid conditions.
Notice

The light strips can be connected, maximum 50 m, 450 W

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for construction sites, lift shafts and workshops.

Nominal voltage

240 V/AC

Power rating

90 W

Colour of light

Clear

Lamp type

LED

Number of LEDs

120 PCS

Luminous flux

7000 lm

Conditions for luminous flux

per watt

Length

10 m

Material

PVC - Polyvinyl chloride

Type of assembly

To hang in

Connection type

Plug-in system

IP protection class

IP 54

Protection class

Protection class II/protective insulation

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information