Welcome to Würth Netherlands For trade customers only

LED lamp with construction site light socket SHADA

BULB-LED-W.TEMP-FITTING-10W-4000K

Art.-no. 9501047304

EAN 8720604303476

Individual price display after login
LED lamp with construction site light socket SHADA

Art.-no. 9501047304

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of light

Neutral white

Colour temperature

4000 K

Power rating

10 W

Luminous flux

1055 lm

Light-emission angle

160 Degree

Length

100 mm

Energy efficiency class

F

Life time of illuminant

25000 h

Dimmable

No

Diameter

60 mm

WEEE (taking back waste electrical and electronic equipment)

3

Nominal voltage

230 V

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information