Welcome to Würth Netherlands For trade customers only

LED floodlight IP65

FCDESPTLGHT-FLOOD-IP65-20W-4000K

Art.-no. 0976424705

EAN 4062856504343

Individual price display after login
LED floodlight IP65

Art.-no. 0976424705

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful and efficient LED spotlight

Long service life


  • No more replacing bulbs.

No warm-up time


  • Immediate 100% brightness after switching on with no warm-up phase.

Floodlight with a beam angle of 120°


Easy to install thanks to the mounting bracket attached to the luminaire

3 Years Guaranty
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Standard floodlight applications such as billboards, façades, car parks.

Power rating

20 W

Luminous flux

2500 lm

Colour temperature

4000 K

Light-emission angle

110 Degree

Nominal voltage

240 V

Lamp type

LED

Number of LEDs

24 PCS

Height

146 mm

Width

102 mm

Depth

12.5 mm

Min. colour rendering index (CRI)

80

Material

Aluminium / glass/ plastic

Product weight (per item)

340.000 g

IP protection class

IP 65

Cable length

30 cm

Impact resistance

IK06

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information