LED construction lamp With cable
LED work lamp, 150 watts, with stand
LAMP-LED-STAND-150W
Register now and access more than 125,000 products
Safe:
- CE-ROHS
- IP44 plug
Powerful lighting:
- Colour temperature 4000 K
- 150 watts
Datasheets(X)
Lamp luminous flux | 12000 lm |
Colour temperature | 4000 K |
IP protection class | IP 65 |
Cable type | H07RN-F2x1.0 mm² |
Power-lead length | 5 m |
Protection class | Protection class II/protective insulation |
Min./max. nominal voltage | 220 / 240 V/AC |
Max. power drain | 150 W |
Power rating | 150 W |