LED built-in light With 16 SMD LEDs and clamp fastening
LED recessed light
LGHT-LED-MOUNT-IN-SMD16-2,58W-WW


Register now and access more than 125,000 products
This plastic and aluminium luminaire is available with an installation diameter of 69 mm in the light colour variants warm white (3000 K) and cold white (6000 K).
Their 16 SMD LEDs and beam angle of 120° make them ideal for ambient lighting of areas and window displays. A 1.8 m connection cable is included in the scope of delivery.
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
For lighting in living rooms and office rooms, shop windows, showcases, museums and exhibitions
![]() | |
Lamp type | LED |
Nominal voltage | 12 V/DC |
Colour | Grey |
Type of assembly | For embedding |
Power rating | 2.58 W |
Colour of light | Warm white (WW) |
Colour temperature | 3000 K |
Luminous flux | 91.8 lm |
Height | 15 mm |
Outer diameter | 75 mm |
Installation diameter | 68 mm |
Connection type | Plug-in system LED A |
Cable length | 1.8 m |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Included in delivery | LED incl. 1.8 m connection line and LED A plug |