Kombiclip Insulation holder
Combination clip
KOMBICLIP-KS-D4-D56/61-341061
Art.-no. 9501000640
EAN 8714318100063
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Insulation clip with spacer and drip plate, for a guaranteed air cavity of 21 mm.
Product information
Datasheets(X)
Instructions1. Press the combination clip onto the cavity wall tie and then press it against the insulation material.
2. The drip plate spacer ensures a guaranteed air cavity of 21 mm.
2. The drip plate spacer ensures a guaranteed air cavity of 21 mm.
Material | Plastic |
Suitable for cavity wall tie | Ø 3,2 – 4,5 mm |
Washer diameter | 56 mm |
Diameter | 4 mm |
Colour | Blue |
Thickness | 21 mm |