Knob ZD 22
KNOB-ZD22-(NI)-MATT-29MM
Art.-no. 0685170120
EAN 4038898563754
Register now and access more than 125,000 products
Design matches furniture handle ZD 22, door handle and window handle
Specified dimensions are non-binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
Height (H) | 23 mm |
Diameter (D) | 29 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 9 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
