Kick board anchor
SCHOPPLANKANK-(SZN)-125X130X70X2-10075
Art.-no. 9501000411
EAN 8714318025298
Register now and access more than 125,000 products
Legally required
For recesses in facades, open floor areas, lift shafts and stairways (ground level + 2500 mm), kick boards must be placed on the work floors (and also around the scaffolding floors).
To prevent injury
The kick boards prevent tools, stones, debris etc. from falling down and reduce the risk of serious injury to persons.
Quick and easy
GB has developed a kick board anchor for 32 mm thick scaffolds. Quick and easy installation on concrete work floors and scaffolding using various fasteners. The scaffold part can be screwed into the bracket.
Datasheets(X)
Thickness | 2 mm |
Length x width x height | 130 x 70 x 125 mm |
Surface | Sendzimir galvanized |
Material | Steel |
Height | 125 mm |
Hole pattern masonry connector | 12/4-1/5-2/7 |
Width | 70 mm |
Length | 130 mm |