Intermediate anchor
TUSSENANK-(SZN)-346X90X1,25XD48-10045
Art.-no. 9501000407
EAN 8714318101473
Register now and access more than 125,000 products
Datasheets(X)
Thickness | 1.25 mm |
Surface | Sendzimir galvanized |
Material | Steel |
Elongated hole width | 20 mm |
Hole pattern masonry connector | 2/5-2/6-2/10-1/13-1/50 |
Width | 90 mm |
Length | 346 mm |