Insulating end cap
Insulating end cap for electric cables
INSUCAP-PLA-BLACK-D15MM-L120MM
Art.-no. 0771200115
EAN 4050641274250
Register now and access more than 125,000 products
Cylindrical cap made from a flexible insulating material, with a cross-shaped opening
- Fully insulated
Designed to insulate the stripped end of a conductor during work
- For working in complete safety
- Capacity from 20 to 70 mm²
Datasheets(X)
Insulation of stripped cables during work
Colour | Black |
Outer diameter | 20 mm |
Max. diameter | 15 mm |
Form | Cylindrical |
Material | Plastic |