Welcome to Würth Netherlands For trade customers only

Insulating bag for connectors

Insulating bag
INSUBG-CON-PV-TRANSP-W130MM-L210MM

Art.-no. 0771030010

EAN 4062856204502

Individual price display after login
Insulating bag for connectors

Art.-no. 0771030010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Used to isolate an electrical connector
  • Prevents unwanted contact between a connector and a conductive component

  • Made of translucent polyvinyl with hook-and-loop fastener through a hole
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Voltage-resistant up to

1000 V

Length x width

210 x 130 mm

Material

PVC - Polyvinyl chloride / PC - polycarbonate

Product weight (per item)

100.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information