Welcome to Würth Netherlands For trade customers only

Insulated spade tongue terminal, flanged

SPDETNGTRML-BLUE-920-M5

Art.-no. 05587532

EAN 4045989229598

Individual price display after login
Insulated spade tongue terminal, flanged

Art.-no. 05587532

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

PVC-insulated, easy entry, copper sleeve, RoHS compliant
  • "Easy Entry" insertion

  • Easy, fast and safe insertion of the conductor

  • Max. voltage: 600 V

  • Surface: electro-tin plated

  • Insulation: PVC
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fine and very fine core copper conductor.

Colour

Blue

Min./max. wire cross section

1.5-2.5 mm²

Material

Copper

Diameter of hole

5.3 mm

Product weight (per item)

1.350 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information