Welcome to Würth Netherlands For trade customers only

Insulated ring connector, easy entry

Insulated ring connector, easy entry
RGCON-BLUE-909-M5

Art.-no. 05587522
EAN 4045989169313

Prices for customers after login
Insulated ring connector, easy entry

Art.-no. 05587522

Prices for customers after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Material: copper

  • Galvanised layer

  • Rated voltage max. 600 V

  • "Easy Entry" insertion

  • Easy, fast and safe insertion of the conductor

  • RoHS compliant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

1.5-2.5 mm²

Colour

Blue

Flange hole

M5

Min./max. temperature conditions

-15 to 75 °C

Insulating material

PVC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information