Insulated ring connector, easy entry
Insulated ring connector, easy entry
RGCON-BLUE-908-M4
Register now and access more than 125,000 products
- Material: copper
- Galvanised layer
- Rated voltage max. 600 V
- "Easy Entry" insertion
- Easy, fast and safe insertion of the conductor
- RoHS compliant
Datasheets(X)
Min./max. wire cross section | 1.5-2.5 mm² |
Colour | Blue |
Flange hole | M4 |
Min./max. temperature conditions | -15 to 75 °C |
Insulating material | PVC |