Welcome to Würth Netherlands For trade customers only

Insulated butt connector, easy entry

Insulated butt connector, easy entry
BUTTCON-RED-925

Art.-no. 05587540
EAN 4045989169436

Prices for customers after login
Insulated butt connector, easy entry

Art.-no. 05587540

Prices for customers after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Material: copper

  • Galvanised layer

  • Rated voltage max. 600 V

  • "Easy Entry" insertion

  • Easy, fast and safe insertion of the conductor

  • RoHS compliant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

0.5-1.5 mm²

Colour

Red

Length

26 mm

Min./max. temperature conditions

-35 to 75 °C

Insulating material

PVC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information