Insulated butt connector, easy entry
BUTTCON-BLUE-926
Art.-no. 05587541
EAN 4045989169443
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: copper
- Galvanised layer
- Rated voltage max. 600 V
- "Easy Entry" insertion
- Easy, fast and safe insertion of the conductor
- RoHS compliant
Product information
Datasheets(X)
Min./max. wire cross section | 1.5-2.5 mm² |
Colour | Blue |
Length | 26 mm |
Min./max. temperature conditions | -35 to 75 °C |
Insulating material | PVC |