Insulated blade connector, easy entry
Blade connector, insulated, easy entry
TABCON-RED-944
Art.-no. 05587555
EAN 4045989169504
Register now and access more than 125,000 products
- Electro-tin plated layer
- "Easy Entry” insertion
- Simple, fast and safe insertion of conductor
- RoHS Compliant
Datasheets(X)
Min./max. wire cross section | 0.5-1.5 mm² |
Colour | Red |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |
Max. temperature conditions | 75 °C |
Min./max. temperature conditions | -15 to 75 °C |
Insulating material | PVC |