Installation cap for one way screw
ADAPTER-FOR-SAFETY-SCREW
Art.-no. 9501015537
EAN 4099618037634
Register now and access more than 125,000 products
Datasheets(X)
Drive (S2) | 1/4 inch |
Drive type | One way |
Tip type | 0-not applicable |
Length (L1) | 7.5 cm |
Attachment length (L2) | 4.5 dm |
Socket wrench external diameter (D1) | 18 mm |
Socket wrench external diameter 2 (D2) | 6.3 mm |