Welcome to Würth Netherlands For trade customers only

Insert nut Time-Sert

Insert nut Time-Sert, others
NUT-INRT-SST-M5X0,8X7,6

Art.-no. 066305 76

EAN 4052713436191

Individual price display after login
Insert nut Time-Sert

Art.-no. 066305 76

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (My)

M5 x 0.8

Length (L)

7.6 mm

Surface

Plain

Material

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information