Welcome to Würth Netherlands For trade customers only

Injector socket For Ford 2.0 TDCI EcoBlue engines

Injector removal special socket Ford
INJTL-SKT-FORD-2.0TDCI

Art.-no. 1952006910

EAN 4062856214099

Individual price display after login
Injector socket For Ford 2.0 TDCI EcoBlue engines

Art.-no. 1952006910

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Special socket for removing the injector base unit stuck in the cheese head from the nozzle body
  • The nozzle body can then be removed separately using a feed shaft

  • Ideal to supplement the injector disassembly tool set art. no. 1952003535
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For Ford 2.0 Eco Blue - engines from 2016:


  • Galaxy/S-Max/Mondeo/Focus C-Max/Transit and Custom (from 2018) etc.

  • Engine codes YLFS 77 kW - YLF6 77 kW - YMFS 96 kW - YMF6 96 kW - YNFS 125 kW - YNF6 125 kW - YLR6 77 kW - YMR6 96 kW - YNR6 125 kW

Product weight (per item)

520.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information