Welcome to Würth Netherlands For trade customers only

Injector cleaning and milling tool set Universal, 31 pieces

Injector cleaning and milling tool set, 31 pieces
UNI INJ. SEAT CLEANER AND MILLING KIT

Art.-no. 1952003120
EAN 4058794029031

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For cleaning and maintaining the injector shaft
  • Flawless removal of carbon deposits to create a spotless surface on the sealing ring in the cylinder head

  • Basic unit can be adapted to injector shaft; spring-assisted adjustment of contact pressure

  • Special carbide cleaning cutter

  • Precise centring


Scope of delivery


  • 1 x special bit holder, flexible with 1/4 inch mount

  • 1 x basic unit with spring, cone and clamping ring

  • 1 x holder for special cleaning brushes

  • 1 x special cleaning brush, diameter 19 mm

  • 1 x special cleaning brush, diameter 18 mm

  • 1 x special cleaning brush, diameter 21 mm

  • 1 x special cleaning brush, diameter 24 mm

  • 1 x centring cone, diameter 17.8 – 20.6 mm

  • 1 x centring cone, diameter 18.8 – 24.5 mm

  • 1 x injector seat cutter, diameter 17/ 21 mm 120°

  • 1 x injector seat cutter, diameter 15/ 17 mm 180°

  • 1 x injector seat cutter, diameter 17 mm 180°

  • 3 x brass wire hole-cleaning brush, 300 x 100 x 7

  • 6 x locking sleeves

  • 1 x locking sleeve insertion tool

  • 1 x polishing brush holder

  • 3 x special fleece polishing brush

  • 1 x special brush, 17.0 mm x 1/4 inch hexagonal mount

  • 1 x special brush guide, plastic


Includes injector sealing ring remover, universal


  • For removing copper sealing rings that have burned in place in the injector shaft

  • High-quality workmanship

  • Specially designed expanding head

  • No damage to the injector sealing set

  • Also for particularly low-lying sealing rings

  • Safe loosening of sealing rings that have burned in place

  • Impact weight: 1300 g

  • Connecting thread: M10
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

31 PCS

Product weight (per item)

5800.000 g

Injector cleaning and milling tool set Universal, 31 pieces including:
1 x
Carbide special milling cutter

MILLER D15-D17MM F. INJECTOR GASKET SEAT

Description: For injector gasket seat
Quantity: 1 x
1 x
Carbide special milling cutter

MILLER D17MM F. INJECTOR GASKET SEAT

Description: For injector gasket seat
Quantity: 1 x
1 x
Carbide special milling cutter

MILLER D18.8-D17MM F. INJ GASKET SEAT

Description: For injector gasket seat
Quantity: 1 x
1 x
Airtight-fit cleaning brush 17 mm - 1/4 inch

SPECIAL BRUSH 17MM F. 1/4IN CONNECTION

Quantity: 1 x
3 x
Polishing fleece brush set

POLISHING BRUSH SET

Quantity: 3 x
1 x
Drive tool with double centring

BASIC TOOL WITH CENTERING CONE

Quantity: 1 x
6 x
Sealing plug for injector bore

SEALING CAPS WITH ASSEMBLY DEVICE

Quantity: 6 x
Centring sleeve
1 x
Centring sleeve

CENTERING CONICAL BUSHING D20.5-D17.8

Quantity: 1 x
Centring sleeve
1 x
Centring sleeve

CENTERING CONICAL BUSHING D24.5-D18.8

Quantity: 1 x
Guide sleeve for gasket seat cleaning brush
1 x
Guide sleeve for gasket seat cleaning brush

BRUSHGUIDE-1952003130

Quantity: 1 x
1 x
Adapter for 1/4-inch polishing fleece brushes

PIN WITH CONNECTION F. POLISHING BRUSHES

Quantity: 1 x
1 x
Flexible bit holder 1/4 inch

HOLD-BIT-SLEV/SNAPRG-FLEXIBLE-1/4IN

Quantity: 1 x
3 x
Brass special brush

CAVITY SEAT BR W. BRA WIRE 300X100X7MM

Quantity: 3 x
1 x
Brass special brush

CLEANING BRUSH D 18 MM

Quantity: 1 x
1 x
Brass special brush

CLEANING BRUSH D 19 MM

Quantity: 1 x
1 x
Brass special brush

CLEANING BRUSH D 21 MM

Quantity: 1 x
1 x
Brass special brush

CLEANING BRUSH D 24 MM

Quantity: 1 x
1 x
Assembly aid for sealing bushing rod

SEALING BUSHING ROD

Quantity: 1 x
1 x
Adapter for 1/4-inch special brushes

SUPPORT FOR CLEANING BRUSH

Quantity: 1 x
Extractor for injector shaft gasket
1 x
Extractor for injector shaft gasket

COPPER WASHER PULLER FOR INJECTORS

Quantity: 1 x
Slide hammer guide rod
1 x
Slide hammer guide rod

TAMPER-PIN

Quantity: 1 x
1 x
Slide hammer

HAMMER

Quantity: 1 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information