Welcome to Würth Netherlands For trade customers only

Injection mortar BETON WIT-UH 300 starter set (420 ml)

WIT-UH 300 starter set 34 pcs
ANC-SET-(WIT-UH300)-STARTERSET-420ML

Art.-no. 0988010420
EAN 4061338736661

Prices for customers after login
Injection mortar BETON WIT-UH 300 starter set (420 ml)

Art.-no. 0988010420

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Starter set consisting of 12 cartridges, 20 extra static mixing tubes, free application gun and a handy storage compartment. Hybrid mortar for high loads in concrete and reinforcement bar attachment with subsequent mortaring (REBAR).

Two-component composite mortar based on hybrid urethane vinyl ester resin, styrene-free



Individual attachment in cracked and non-cracked concrete, approved for seismic categories C1 (M8 to M30) and C2 (M12 to M24):


Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded shank with 3.1 certification, anchor with female thread W-VI-IG



Reinforcement bar attachment with subsequent mortaring

  • European Technical Assessment ETA-17/0127: Individual attachment + cracked and non-cracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded shank with 3.1 certification, anchor with female thread W-VI-IG), approved for seismic categories C1 (M8 to M30) and C2 (M12 to M24)

  • European Technical Assessment ETA-18/0509: Individual attachment + cracked and non-cracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with 3.1 certification), approved for seismic categories C1 (M8 to M30) and C2 (M12 to M24)

  • European Technical Assessment ETA-17/0036: Reinforcement bar attachment with subsequent mortaring (REBAR)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for installing metal structures, metal profiles, wooden structures, brackets, pipelines, cable ducts etc.

  • Suitable for structural additions, ceiling and wall mounting, extension of load-bearing structures, reinforcement of load-bearing structures, installing balconies and casings, sealing temporary openings and lost reinforcement beams

Number of pieces in assortment/set

34 PCS

Injection mortar BETON WIT-UH 300 starter set (420  including:
20 x
Mixer nozzle WIT-MX for Pure Epoxy WIT-PE 1000, Concrete Multi WIT-UH 300 and Pure Epoxy Basic WIT-PE 510 injection systems

MIXNOZ-(WIT-MX)

Quantity: 20 x
1 x
Application gun WIT

APPLGUN-ANC-(WIT-420ML)

Description: For applying 380 ml, 410 ml and 420 ml WIT cartridges
Quantity: 1 x
1 x
Storage box with cover

STRGBOX-PLA-EMPTY-RED-400X300X270

Description:
400 mm; 300 mm; 270 mm
Universal and practical storage or transport box
Quantity: 1 x
12 x
Chemical injection mortar Concrete Multi WIT-UH 300

ANC-MORT-(WIT-UH300)-CART-420ML

Description: High-performance mortar for concrete and post-installed rebar connections
Quantity: 12 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information