Indexable insert, carbide CCMT (medium machining)
INDEXAINRT-CCMT09T304-C25-HC3215
Art.-no. 5445321304
EAN 4065233023802
Register now and access more than 125,000 products
- Reduced cutting load thanks to soft-cutting geometry
Datasheets(X)
Longitudinal turning and facing with moderate infeeds
Material to be processed | Steel |
Supply type | Medium finishing |
Material | Carbide |
ISO-Code Rotating | CCMT 09T304 |
Chip breaker code | C25 |
Carbide type ISO | P15 |
Carbide type | HC3215 |
Machining conditions for indexable insert | Good |
Shape of indexable insert ISO | C |
Clearance angle of indexable insert ISO | C |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | T |
Size of indexable insert ISO | 09 |
Thickness of indexable insert ISO | T3 |
Corner radius of indexable insert ISO | 04 |
Coating | CVD |
Carbide type area ISO | P |
Materials group | P (primary application) |
min./max. ap | 0.8-3 mm |
f min./max. | 0.08-0.25 mm/r |
Min./max. Vc in steel | 170-420 m/min |