Welcome to Würth Netherlands For trade customers only

Impact screw nail With collar plug

Nail anchor nylon steel zinc plated counters. head
DWL-PLA-NL-(A1K)-5-5X50-8X40

Art.-no. 9501000535

EAN 8714318113513

Individual price display after login
Impact screw nail With collar plug

Art.-no. 9501000535

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Impact screw nail with collar plug for attachment of anchor in (sand-lime) brick and concrete-like structures. Ideal for positioning or fixing GB angle brackets.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor diameter

8 mm

Anchor length (l)

40 mm

Nominal drill-bit diameter (d 0)

8 mm

Drill hole depth (h 1)

50 mm

Hole diameter in component (d f)

8 mm

Material of nail

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information