Hybrid Line softshell jacket
HYBRID SOFTSHELL SCHWARZ GR.XS
Art.-no. M041063010
EAN 4250602103159
Register now and access more than 125,000 products
- Water-repellent (3000 mm water column), windproof, breathable
- 2 front pockets, breast pocket, sleeve pocket
- YKK zip, water-repellent zips
- High collar, chin guard, elasticated cuffs and hem
- Drawstring hood
Datasheets(X)
Colour | Black |
Size | XS |
Material | 100% polyester |
Fabric weight per m2 | 270 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Professional wet cleaning |