Hose clamp with asymmetrical lock
Hose clamp
HOSECLMP-DIN3017-W9MM-(60-80MM)
ZEBRA
Register now and access more than 125,000 products
Asymmetrical housing
- Even distribution of force
- Clamp head does not tilt away during tightening
Smooth and indented strap interior with rounded edges
Prevents injury and hose damage
Datasheets(X)
- Fuel line systems
- Cooling water/heating
- Air lines
- General bracket/fastening
Material of clamp band | Ferritic steel F1 |
Surface of the clamp band | Plain |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Ferritic steel F1 |
Width of band | 9 mm |
Min./max. grip range | 60-80 mm |
Drive type | H |
Width across flats (SW) | 7 mm |
Tightening torque | 3 Nm |
Standards | DIN 3017 |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!