Welcome to Würth Netherlands For trade customers only

Hose clamp ABA Original, W1

Hose clamp ABA Original W1
HOSECLMP-(ABA-ORIG-W1)-B12-WS7-(87-112)

Art.-no. 0553012112
EAN 4045989576654

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Clamp with a high clamping force and breaking torque.
  • Very robust worm-drive housing, pressed from a single piece

  • Swedish quality steel

  • With rolled band edge and smooth band interior for a connection that protects the hose from damage

  • Slotted hexagonal screw, 7 mm

  • Band width 12 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Steel

Surface of the clamp band

Zinc plated

Min./max. grip range

87-112 mm

Width across flats (SW)

7 mm

Type description

ABA Original S20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information