Hose clamp ABA Original, W1
Hose clamp ABA Original W1
HOSECLMP-(ABA-ORIG-W1)-B12-WS7-(200-231)
Register now and access more than 125,000 products
- Very robust worm-drive housing, pressed from a single piece
- Swedish quality steel
- With rolled band edge and smooth band interior for a connection that protects the hose from damage
- Slotted hexagonal screw, 7 mm
- Band width 12 mm
Datasheets(X)
Material of clamp band | Steel |
Surface of the clamp band | Zinc plated |
Min./max. grip range | 200-231 mm |
Width across flats (SW) | 7 mm |
Type description | ABA Original S20 |