Hose clamp ABA Mini, W1
Hose clamp ABA Mini W1
HOSECLMP-(ABA-MINI-W1)-WS7-B9-(6,5-7,5)
Register now and access more than 125,000 products
- Galvanised strip steel
- With curved band edge
Datasheets(X)
Material of clamp band | Steel |
Surface of the clamp band | Zinc plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Steel |
Min./max. grip range | 6.5-7.5 mm |
Drive type | Slot/hexagon |
Width across flats (SW) | 7 mm |