Hose clamp ABA Mini, W1
Hose clamp ABA Mini W1
FSTNG-CLMP-MINI-W1-W9MM-WS7-(11-13)
Register now and access more than 125,000 products
- Galvanised strip steel
- With curved band edge
Datasheets(X)
Width of band | 9 mm |
Min./max. grip range | 11.0-13.0 mm |
Drive type | Slot/hexagon |
Width across flats (SW) | 7 mm |
Type description | IFE 11-13/ 9 mini W4 |