Hook type EH
HNGFITT-MOUNTCON-BLACK-32MM
Art.-no. 0683236002
EAN 4045989143191
Register now and access more than 125,000 products
- Makrolon® polycarbonate
- Quick assembly/removal without using tools
- Quick fastening of panels to walls and ceilings
Fastened with particle board screws
Datasheets(X)
![]() | |
Height | 68 mm |
Required particle-board screw diameter (d scr.particle) | 4 mm |
Hole distance | 32 mm |
Material | Polycarbonate - PC |
Colour | Black |
