Hook anchor with groove
Purlin anchor sendzimir galvanized with bar
HAAKANK-RIL-(SZN)-250X150X30X2-7939
Register now and access more than 125,000 products
Datasheets(X)
Width x height x depth | 30 x 250 x 150 mm |
Thickness | 2 mm |
Material | Steel |
Surface | Sendzimir galvanized |
Hole pattern masonry connector | 12/4-2/9 |
Depth | 150 mm |