Welcome to Würth Netherlands For trade customers only

Hollow-ceiling anchor W-HD, push-through mounting

Hollow-ceiling anchor W-HD push-through mounting
ANC-(W-HD)-(A2K)-10-M8X35/45

Art.-no. 0905120802

EAN 4058794456387

Individual price display after login
Hollow-ceiling anchor W-HD, push-through mounting

Art.-no. 0905120802

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Anchor for secure anchoring in hollow-core slabs with structural approval. Galvanised steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for mounting in the hollow spaces and solid section of hollow-core slabs.



• W-HD may be used only in dry indoor areas; e.g. homes, schools, offices, hospitals etc.
• Suitable for mounting steel structures, cable ducts, pipelines, air ducts, heating, system ceilings, F-anchors, strips etc.
InstructionsThe cone is separated from the expansion sleeve when the bolt is tightened. Important: At least three bolt/nut rotations are required.
Applying the tightening torque pulls the cone into the expansion sleeve and expands it.

Anchor diameter

12 mm

Sleeve length

35 mm

Nominal drill-bit diameter (d 0)

12 mm

Drill hole depth (h 0)

55 mm

Through-hole in the component to be connected (d f)

14 mm

Installation torque (T inst)

20 Nm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information