Welcome to Würth Netherlands For trade customers only

Hollow ceiling anchor SL-KS

Cavity ceiling anchor SL-KS
ANC-(SL-KS)-(A2K)-M10X65

Art.-no. 090526430
EAN 4046777932485

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Pass-through anchor with extra large conical washer for fastenings in hollow-core slab floors

The anchor does not leave any protruding parts after disassembly



Large conical washer for better force distribution



Simple and quick assembly

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor mounting F-brackets (wall plate anchors), bracing, etc. in hollow-core ceilings

Anchor diameter

14 mm

Sleeve length

50 mm

Nominal drill-bit diameter (d 0)

14 mm

Drill hole depth (h 0)

35 mm

Through-hole in the component to be connected (d f)

16 mm

Installation torque (T inst)

25 Nm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information