Welcome to Würth Netherlands For trade customers only

Hole saw, carbide ProFit

Hole saw, cemented tungsten carbide, ProFit
SAW-HO-PRO-TC-ADAPT-D51MM

Art.-no. 0632500051
EAN 8714757008661

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Versatile and quick to change using the "click and drill" system

Easy to remove plug


  • By pulling the hole saw back on the centre drill bit, you can easily remove the plug.

Quickly change the hole saw


  • The integrated adapter allows you to change the hole saw quickly and easily

Easily enlarge an existing hole


  • Using the centre drill bit that can accommodate two hole saws

Cut at an extreme angle


  • The hole saw can be easily pulled back on the centre drill bit, allowing you to drill at extreme angles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

All types of wood, masonry (including brick, sand-lime brick and aerated concrete), wall tiles, plasterboard, MDF, HPL and plastic.

InstructionsHole saw for rotary action only. Not suitable for hammer drilling.

Diameter (Ø)

51 mm

Number of cutting edges

3 PCS

Drilling depth

57 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information