Hole saw, carbide ProFit
Hole saw, cemented tungsten carbide, ProFit
SAW-HO-PRO-TC-ADAPT-D25MM



Register now and access more than 125,000 products
Easy to remove plug
- By pulling the hole saw back on the centre drill bit, you can easily remove the plug.
Quickly change the hole saw
- The integrated adapter allows you to change the hole saw quickly and easily
Easily enlarge an existing hole
- Using the centre drill bit that can accommodate two hole saws
Cut at an extreme angle
- The hole saw can be easily pulled back on the centre drill bit, allowing you to drill at extreme angles
Datasheets(X)
All types of wood, masonry (including brick, sand-lime brick and aerated concrete), wall tiles, plasterboard, MDF, HPL and plastic.
Diameter (Ø) | 25 mm |
Number of cutting edges | 1 PCS |
Drilling depth | 58 mm |