Holder for fire extinguishing spray
Bracket for fire extinguishing spray
BRKT-(F.FIREEXTINGSPR-0893320013)
Art.-no. 0893320014
EAN 4099618314223
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for mounting our two fire extinguishers, Universal and Vehicle, securely to the wall where they are always easy to reach.
- The bracket can be adjusted to suit all vehicle manufacturers, fasteners are not supplied.
- Installation depth with extinguisher is 90 mm
- Hook-and-loop fastener strip ensures secure attachment
Product information
Datasheets(X)
Material | Plastic |
Product weight (per item) | 97.000 g |
Height | 26 cm |
Width | 7.5 cm |
Length x width x height | 7.5 x 7.5 x 26 cm |